Shop ILC
Create Account
KENWORTH W990 YEAR 2024 5IN STAINLESS STEEL DROP CHOP TOP DOOR WINDOW PANELS Replacement Body Panel
Mfr # KW W990 2024 5IN SS DROP CHOP TOP DOOR WINDOW PANE
Zoro # G322879541
product price:Â
$
293.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW W990 2024 5IN SS DROP CHOP TOP DOOR WINDOW PANE
- Zoro #
- G322879541
- UPC #
- -
- Country of Origin
- China
Description
These replacement door window panels are engineered specifically for the Kenworth W990 2024 model year with 5-inch stainless steel drop chop top configuration. Crafted from premium 304 stainless steel, these panels deliver exceptional durability and corrosion resistance for demanding heavy-duty trucking applications. The drop chop top design provides enhanced visibility and modern aesthetic appeal while maintaining structural integrity for long-term reliability. The panels are precision-manufactured to exact OEM specifications, ensuring a perfect fit during installation on your W990 cab. The stainless steel construction resists rust, oxidation, and weathering, making these panels ideal for year-round operation in harsh transportation environments. This material choice minimizes maintenance requirements and extends the service life of your investment. These replacement panels are suitable for fleet operators, owner-operators, and maintenance facilities seeking quality aftermarket components for Kenworth W990 trucks. Whether addressing damage from road debris, wear and tear, or upgrading existing equipment, these panels provide a cost-effective solution without compromising on quality. Installation is straightforward, and the panels integrate seamlessly with existing cab assemblies. Verify fitment and OEM compatibility before purchase to ensure these panels meet your specific truck configuration and year requirements. The 5-inch drop chop top specification offers improved aerodynamics and reduced wind noise compared to standard configurations. Industrial buyers benefit from the reduced downtime associated with quick replacement and the extended service intervals provided by premium stainless steel construction. Order with confidence knowing you are equipping your fleet with reliable, heavy-duty components backed by quality manufacturing standards. Original Model: KENWORTH W990 YEAR 2024 5IN STAINLESS STEEL DROP CHOP TOP DOOR WINDOW PANELS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.