Shop ILC
See all product information
Create Account
KENWORTH W990 YEAR 224 304 STAINLESS STEEL 6 GAUGE CLUSTER TRIM
Mfr # W990 YR224 304 SS 6 GAUCLUSTER TRIM
Zoro # G722799395
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Application
Commercial Truck
Orientation
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W990 YR224 304 SS 6 GAUCLUSTER TRIM
- Zoro #
- G722799395
- UPC #
- -
- Country of Origin
- China
- Item
- Trim
- Material
- 304 Stainless Steel
- Application
- Commercial Truck
- Orientation
- Interior
Description
This 304 stainless steel 6-gauge cluster trim is a direct replacement for the Kenworth W990 (224), designed to precisely frame the factory gauge cluster for a clean, factory-plus fit. Crafted from corrosion-resistant polished stainless steel, it enhances dashboard durability while adding a refined, premium interior appearance.