Shop ILC
See all product information
Create Account
Land Rover Discovery Year 2004 High Mount Stop Light Green LED light bulb lamp
Mfr # DISCOVERY YEAR 2004 HIGH MOUNT STOP LIGHT GR
Zoro # G502841658
product price:Â
$
31.59
/ea
Key Features
Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DISCOVERY YEAR 2004 HIGH MOUNT STOP LIGHT GR
- Zoro #
- G502841658
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Land Rover Discovery Year 2004 High Mount Stop Light Green LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.