Shop ILC
See all product information
Create Account
Leitz Replacement Projection Lamp
Mfr # TP201
Zoro # G402931930
product price:Â
$
33.89
/ea
Key Features
Voltage
24
Watts
150
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP201
- Zoro #
- G402931930
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 150
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 3300
Description
The ILC replacement projection lamp is a direct-fit replacement for LEITZ TP201. Precision-manufactured to match the original specifications for proper fit in the existing fixture housing and optical system. Engineered as a direct drop-in replacement that installs without modifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.