Shop ILC

LENOVO IDEAPAD DUET 5 CHROMEBOOK 13Q7C6 82QS0033IX BATTERY Replacement Laptop Battery, 7.72V

  • Mfr # LENOVO IDEAPAD DUET 5 CHRBOOK 13Q7C6 82QS0033IX BA

  • Zoro # G322904366


product price:  $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LENOVO IDEAPAD DUET 5 CHRBOOK 13Q7C6 82QS0033IX BA
Zoro #
G322904366
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct compatible solution for the Lenovo IdeaPad DUET 5 Chromebook 13Q7C6 82QS0033IX and related models, providing reliable power for extended mobile computing operations. The battery features A+ grade cells combined with an intelligent TI control chip, delivering enhanced performance characteristics and extended cycle life compared to standard alternatives. The integrated power management system ensures efficient charging and discharging cycles while maintaining device stability during operation. The battery is fully compatible with the device's USB-C Power Delivery 3.0 specification, enabling fast charging capabilities and seamless integration with modern power delivery standards. This makes it an ideal replacement for organizations deploying Chromebook devices across educational, corporate, or field operation environments where consistent uptime and reliability are critical requirements. Built with premium components and quality control standards, this battery delivers faster charge times and superior longevity, reducing downtime and total cost of ownership for commercial users. The intelligent chip provides protection against overcharging, short circuits, and thermal issues, ensuring safe operation in demanding workplace conditions. This replacement is suitable for IT departments, educational institutions, and businesses maintaining fleets of Lenovo Chromebook devices. The battery supports continuous productivity for mobile workers, remote learning environments, and on-site operations where AC power access may be limited. Installation is straightforward, making it a practical solution for in-house device maintenance programs and bulk deployments. Backed by quality assurance testing, this battery meets performance standards necessary for professional and commercial applications while offering significant value compared to original equipment options. Original Model: LENOVO IDEAPAD DUET 5 CHROMEBOOK 13Q7C6 82QS0033IX BATTERY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.