Shop ILC
See all product information
Create Account
Light Bulb / Lamp 75r30/fl/halogen -outlawed, Replaced BY light bulb lamp
Mfr # 75R30/FL/HALOGEN -OUTLAWED, REPLACED BY LIGHT BU
Zoro # G802933886
product price:Â
$
31.55
/ea
Key Features
Voltage
120
Watts
65
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BR30
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75R30/FL/HALOGEN -OUTLAWED, REPLACED BY LIGHT BU
- Zoro #
- G802933886
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 65
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- BR30
- Bulb Color Temp.
- 2900
Description
Replacement for Light Bulb / Lamp 75r30/fl/halogen -outlawed, Replaced BY replacement light bulb lamp