Shop ILC
See all product information
Create Account
Light Bulb / Lamp Hx71bt15cl -outlawed Replaced BY 53 Watt light bulb lamp
Mfr # HX71BT15CL -OUTLAWED REPLACED BY 53 WATT LIGHT BU
Zoro # G602933253
product price:Â
$
27.99
/ea
Key Features
Voltage
120
Watts
53
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BT15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HX71BT15CL -OUTLAWED REPLACED BY 53 WATT LIGHT BU
- Zoro #
- G602933253
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 53
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- BT15
Description
Replacement for Light Bulb / Lamp Hx71bt15cl -outlawed Replaced BY 53 Watt replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.