
LIGHT BULB / LAMP Replacement Halogen Bulb, 72W, 120 volts, A19
Mfr # 100A/W/RP -OUTLAWED, USE 72 WATT:
Zoro # G322879015
product price: $79.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100A/W/RP -OUTLAWED, USE 72 WATT:
Zoro #
G322879015
UPC #
-
Country of Origin
China
Description
This replacement light bulb is designed as a direct substitute for the Interlight 100A/W/RP model. Operating at 72 watts, this energy-efficient halogen bulb delivers reliable illumination while consuming less power than traditional 100-watt incandescent alternatives. The bulb features an A19 shape with a standard medium screw base, making it compatible with most table lamps, fixtures, and enclosed light applications commonly found in industrial and commercial environments. The 72-watt halogen technology provides approximately 1,341 lumens of soft white light at 3000K color temperature, delivering warm, consistent illumination suitable for general workspace and facility lighting. With an expected lifespan of 2,000 hours under typical usage conditions (approximately 1.8 years at three hours of daily use), this bulb offers extended service life and reduced replacement frequency compared to standard incandescent options. The halogen design makes this bulb an environmentally conscious choice for facilities looking to reduce energy consumption without sacrificing light quality or brightness output. The clear construction and traditional lamp design ensure seamless integration into existing fixture systems where the original 100A/W/RP model was previously installed. This replacement bulb is suitable for use in commercial spaces, industrial facilities, warehouses, offices, and institutional settings requiring dependable general-purpose lighting. Stock this item for maintenance departments and facility managers who need reliable backup bulbs for emergency replacements or routine maintenance schedules. Original Model: LIGHT BULB / LAMP 100A/W/RP -OUTLAWED, USE 72 WATT:
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.