Shop ILC
See all product information
Create Account
Lincoln Mark Viii Year 2014 Rear Side Marker Light White LED light bulb lamp
Mfr # MARK VIII YEAR 2014 REAR SIDE MARKER LIGHT
Zoro # G202844744
product price:Â
$
30.99
/ea
Key Features
Voltage
14
Watts
3.36
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
3.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MARK VIII YEAR 2014 REAR SIDE MARKER LIGHT
- Zoro #
- G202844744
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Watts
- 3.36
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Wattage Equivalency
- 3.36
Description
Replacement for Lincoln Mark Viii Year 2014 Rear Side Marker Light White LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.