Shop ILC
See all product information
Create Account
Lincoln Town CAR Year 2008 License Plate Light Green LED light bulb lamp
Mfr # TOWN CAR YEAR 2008 LICENSE PLATE LIGHT GREE
Zoro # G602846218
product price:Â
$
26.75
/ea
Key Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOWN CAR YEAR 2008 LICENSE PLATE LIGHT GREE
- Zoro #
- G602846218
- UPC #
- -
- Country of Origin
- China
- Voltage
- 14
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
Description
Replacement for Lincoln Town CAR Year 2008 License Plate Light Green LED Replacement replacement light bulb lamp