Shop ILC
See all product information
Create Account
LINVATEC Replacement 300W Xenon Lamp - 6000LM, 1000HR Life
Mfr # 8431 LAMP ONLY
Zoro # G602791235
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Voltage
14
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8431 LAMP ONLY
- Zoro #
- G602791235
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Watts
- 300
Description
This ILC replacement part is engineered as a direct-fit substitute for the original equipment. Manufactured to meet or exceed original equipment specifications for reliable performance and proper fit. Precision-manufactured to match original dimensional and functional tolerances, ensuring a direct drop-in installation with no modifications required. ILC maintains an extensive inventory of replacement parts across lighting, automotive, battery, medical, and industrial categories to meet your equipment maintenance needs ILC stock number: WW-3A83-2.