Shop ILC
See all product information
Create Account
Lionel TOY Train 211 Texas Special Alcoa light bulb lamp, 10PK
Mfr # 211 TEXAS SPECIAL Alcoa LIONEL TOY
Zoro # G510136074
product price:Â
$
90.19
/pk 10, $9.02/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
14 V
Watts
3.36 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 211 TEXAS SPECIAL Alcoa LIONEL TOY
- Zoro #
- G510136074
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage
- 14 V
- Watts
- 3.36 W
Description
Replacement for Lionel TOY Train 211 Texas Special Alcoa replacement light bulb lamp 10 Pack