Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MACK CHN MODEL YEAR 2000 ROTARY BLOWER SWITCHFOR MACK CH CHN VISION GRANITE Replacement Switch

  • Mfr # MACK CHN MODEL 2000 ROTARY BLOWER SWITCHFOR MACK C

  • Zoro # G822878952


product price: $243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACK CHN MODEL 2000 ROTARY BLOWER SWITCHFOR MACK C
Zoro #
G822878952
UPC #
-
Country of Origin
China

Description

This replacement rotary blower switch is engineered to restore climate control functionality in Mack heavy-duty trucks. Designed as a direct replacement for OEM part 4379-RD5105870, this switch delivers reliable performance across multiple Mack truck platforms and model years. The switch features a rotary knob-type design with six terminals, providing straightforward operation and compatibility with existing wiring harnesses. Its construction meets the demanding requirements of commercial trucking applications, where dependable HVAC operation is essential for driver comfort and safety during long-haul operations. This replacement switch is compatible with Mack CH models from 2000 through 2004, Mack CHN models from 2000 through 2008, Mack Vision Series from 2000 through 2008, and Mack Granite Series from 2002 through 2008. The universal fit across these multiple platforms makes it an economical choice for fleet maintenance operations and independent repair shops servicing diverse Mack truck inventories. Installation is straightforward, with the rotary mechanism providing intuitive multi-stage blower control. The switch integrates seamlessly with existing blower motor assemblies and electrical systems, minimizing downtime during replacement. This component is suitable for use in various operating conditions, from regional delivery to cross-country freight operations. Ideal for fleet managers, truck maintenance facilities, and repair technicians, this replacement switch offers reliable performance and extended service life. Stock this essential component to maintain HVAC functionality across your Mack truck fleet and reduce unexpected downtime related to climate control failures. Original Model: MACK CHN MODEL YEAR 2000 ROTARY BLOWER SWITCHFOR MACK CH CHN VISION GRANITE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.