Shop ILC
See all product information
Create Account
MACK CV GRANITE YEAR 206 7IN ROUND LED PROJECTION HEADLIGHT W DUAL FUNCTION HALO RING
Mfr # CV GRANITE YR206 7IN RND LED PROJ HDLT W DUAL FUNC
Zoro # G522798857
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Low Beam
1200 Lumens
High Beam
2700 Lumens
Overall Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CV GRANITE YR206 7IN RND LED PROJ HDLT W DUAL FUNC
- Zoro #
- G522798857
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 7 in
Details
- Low Beam
- 1200 Lumens
- High Beam
- 2700 Lumens
- Item
- LED Headligt
Description
This 7-inch round LED projection headlight with dual-function halo ring is a direct replacement for the Mack CV Granite (206), designed to upgrade both visibility and appearance while maintaining a factory-style fit. Featuring bright LED projection output and a halo ring that functions as both accent and turn/DRL lighting, it delivers improved night-time illumination, durability, and modern styling for demanding work-truck conditions.