Shop ILC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MACK CV713 GRANITE YEAR 208 80 GALLON REAR FILL FUEL TANK 22 X 50 INCH PASSENGER SIDE
Mfr # CV713 GRANITE YR208 80 GAL REAR FILL FT 22 X 50 IN
Zoro # G222799208
product price:Â
$
1,557.99
/ea
Key Features
Gallon
80
Diameter
22 in
Length
50
Side
Passenger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CV713 GRANITE YR208 80 GAL REAR FILL FT 22 X 50 IN
- Zoro #
- G222799208
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 22 in
- Length
- 50
Details
- Gallon
- 80
- Side
- Passenger
- Item
- Fuel Tank
Description
Replacement 80-gallon rear fill fuel tank designed for MACK CV713 Granite models from 208, measuring 22 x 50 inches and configured for the passenger side. Built for dependable fuel storage and proper fitment, it offers durability and reliable performance for heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.