This item is Discontinued.

Ilc MACK RD MODEL YEAR 1987 BULLDOG LOGO RED GLITTER SHIFT KNOB Replacement Hood MACK RD MODEL 1987 BULLDOG LOGO RED GLITTER SHIFT

MACK RD MODEL YEAR 1987 BULLDOG LOGO RED GLITTER SHIFT KNOB Replacement Hood (Discontinued)

  • Mfr # MACK RD MODEL 1987 BULLDOG LOGO RED GLITTER SHIFT
  • Zoro # G922879156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACK RD MODEL 1987 BULLDOG LOGO RED GLITTER SHIFT
Zoro #
G922879156
UPC #
-
Country of Origin
China

Description

This replacement shift knob is specifically engineered for Mack RD model year 1987 trucks and features the iconic Mack Bulldog logo design. The knob measures 2 1/8 inches in diameter and is constructed from durable plastic material with a red glitter finish that provides both aesthetic appeal and functionality. The design incorporates the classic oval emblem featuring the Bulldog portrait looking to the right, creating a recognizable accent for your cab interior. The knob's surface treatment ensures all effects are integrated beneath a smooth, touchable finish, making it comfortable for daily operation while maintaining professional appearance. The square-shaped base is compatible with most Mack models featuring sloped hoods, including the RD, CL, CH, and CV series, making it a practical replacement solution for fleet maintenance or restoration projects. This replacement part is ideal for commercial trucking operations, fleet maintenance departments, and professional truck restoration shops seeking OEM-style replacements for worn or damaged shift knobs. The durable plastic construction resists wear from frequent use while the integrated design eliminates loose embellishments that could detach during operation. Installation is straightforward, requiring simple removal of the existing knob and installation of this compatible replacement, making it an efficient maintenance solution that minimizes downtime. Whether you're maintaining an active fleet vehicle or restoring a classic Mack truck, this shift knob combines durability with authentic branding to restore both functionality and appearance to your cab interior. Original Model: MACK RD MODEL YEAR 1987 BULLDOG LOGO RED GLITTER SHIFT KNOB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.