Shop ILC
See all product information
Create Account
MACK RW SUPERLINER YEAR 1989 12V PRESET THERMOSTATIC SWITCH WITH 24 INCH CAPILLARY TUBE
Mfr # RW SUPERLINER YR1989 12V PRESET THERMOSTATIC SW W/
Zoro # G722799326
product price:Â
$
99.35
/ea
Key Features
Truck Class
Heavy Duty
Refrigerant Type
R12/R134A
Volts
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RW SUPERLINER YR1989 12V PRESET THERMOSTATIC SW W/
- Zoro #
- G722799326
- UPC #
- -
- Country of Origin
- China
- Truck Class
- Heavy Duty
- Refrigerant Type
- R12/R134A
- Volts
- 12V
- Item
- Thermostatic Switch
Description
Direct-fit replacement 12-volt preset thermostatic switch for a 1989 Mack RW Superliner, equipped with a 24-inch capillary tube for accurate temperature sensing and control. Designed to OEM-style specifications, it delivers reliable on/off operation for cooling or HVAC systems while ensuring proper fitment and long-term durability.