Shop ILC
See all product information
Create Account
MACK RW SUPERLINER YEAR 1993 4X6IN RECT HIGHPOWER LED HEADLIGHT WSUPERBRIGHT LED DUALFUCT LIGHT 6
Mfr # RW SUPERLINER YR1993 4X6IN RECT HP LED HDLT WSPRBR
Zoro # G922799201
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Housing
Operational Voltage
12-24V DC
Water Resistant Rating
IP67
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW SUPERLINER YR1993 4X6IN RECT HP LED HDLT WSPRBR
- Zoro #
- G922799201
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Aluminum Housing
- Operational Voltage
- 12-24V DC
- Water Resistant Rating
- IP67
- Shape
- Rectangular
- Item
- Headlight
Description
Direct-fit replacement 4x6-inch rectangular high-power LED headlight for a 1993 Mack RW Superliner, featuring super-bright dual-function lighting for both low and high beam operation. Engineered for 12-volt systems, this LED headlight delivers enhanced visibility, improved power efficiency, and long-lasting performance compared to traditional sealed-beam headlights.