Shop ILC
See all product information
Create Account
Maircle S3 MATE CORDLESS PET VACUUM CLEANER BATTERY
Mfr # S3 MATE CORDLESS PET VACUUM CLEANER BATTERY
Zoro # G622917622
product price:Ā
$
90.25
/ea
Key Features
Color
Black
Type
Li-ion
Vacuum Capacity
2.2 Ah
Voltage
25.2V
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3 MATE CORDLESS PET VACUUM CLEANER BATTERY
- Zoro #
- G622917622
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Type
- Li-ion
- Item
- Battery
- Vacuum Capacity
- 2.2 Ah
- Voltage
- 25.2V
Description
This replacement battery for the Maircle S3 Mate Cordless Pet Vacuum Cleaner delivers strong, consistent power to restore full suction performance. Built for long runātime and reliable durability, it keeps your vacuum ready for everyday pet hair cleanup.