Shop ILC
See all product information
Create Account
MASIMO RAD-5 DIRECT-CONNECT SPO2 SENSORS ADULT CLIP 12 FEET Replacement SpO2 Sensor
Mfr # MASIMO RAD-5 DC SPO2 SNSRS ADULT CLIP 12 FEET
Zoro # G322879589
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Reusable finger clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MASIMO RAD-5 DC SPO2 SNSRS ADULT CLIP 12 FEET
- Zoro #
- G322879589
- UPC #
- -
- Country of Origin
- China
- Sensor Type
- Reusable finger clip
Description
This direct-connect SpO2 sensor is a reliable replacement compatible with the Masimo RAD-5 and RAD-97 pulse oximetry systems, offering 100% functional compatibility with OEM specifications. The adult clip design accommodates standard finger placement for accurate oxygen saturation monitoring in clinical and hospital settings. With a 12-foot cable length, this sensor provides extended reach and flexibility for patient positioning and monitoring in various care environments. The sensor delivers direct-connect functionality, eliminating the need for additional adapters or interface devices, ensuring straightforward integration with compatible equipment. This replacement sensor maintains consistent accuracy and performance comparable to original manufacturer equipment while offering significant cost savings compared to OEM pricing. The durable construction and secure clip mechanism ensure reliable contact and stable readings during extended use. This SpO2 sensor is suitable for use in hospitals, surgical centers, intensive care units, and other medical facilities utilizing Masimo pulse oximetry technology. The device is also compatible with various other monitoring systems including Draeger Infinity M540, GE Healthcare Dinamap systems, and Mindray Datascope platforms, providing versatility across multiple clinical environments. As a direct replacement for OEM sensors, this product meets the requirements for continuous patient monitoring applications where reliable oxygen saturation data is critical. The 12-foot cable length accommodates typical bedside and patient care configurations. Purchasing replacement sensors rather than complete systems offers healthcare facilities cost-effective solutions for maintaining their existing monitoring infrastructure while ensuring consistent diagnostic performance. Original Model: MASIMO RAD-5 DIRECT-CONNECT SPO2 SENSORS ADULT CLIP 12 FEET