Shop ILC
See all product information
Create Account
MASIMO RAD-57 DIRECT-CONNECT SPO2 SENSORS ADULT CLIP 12 FEET Replacement SpO2 Sensor
Mfr # MASIMO RAD-57 DC SPO2 SNSRS ADULT CLIP 12 FEET
Zoro # G522878481
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Reusable finger clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MASIMO RAD-57 DC SPO2 SNSRS ADULT CLIP 12 FEET
- Zoro #
- G522878481
- UPC #
- -
- Country of Origin
- China
- Sensor Type
- Reusable finger clip
Description
This direct-connect SpO2 sensor replacement is engineered for use with Masimo RAD-57 and compatible monitoring devices across multiple clinical platforms. The 12-foot cable length provides extended reach and flexibility in patient monitoring environments, making it ideal for hospital settings, ambulatory care facilities, and emergency response applications where mobility and accessibility are critical. The sensor features an adult clip design that ensures secure, comfortable patient attachment while maintaining reliable signal transmission. As a direct-connect component, it integrates seamlessly with Masimo RAD-57 pulse oximetry systems and other compatible devices including Masimo RAD-5, RAD-5v, RAD-8, RAD-87, and Radical-7 monitors. This universal compatibility extends to alternative platforms such as Welch Allyn Connex Series, Physio-Control Lifepak 15, and Zoll X Series, providing facility-wide standardization potential. This replacement sensor is designed to support Masimo's Signal IQ technology, helping ensure reliable monitoring in challenging clinical environments by detecting and alerting to sensor placement issues and other potential signal integrity concerns. The direct-connect configuration eliminates additional adapters or cables, reducing setup time and minimizing points of failure in critical patient monitoring scenarios. Offering substantial cost savings compared to original equipment manufacturer pricing, this compatible sensor delivers equivalent performance for continuous pulse oximetry applications while reducing total cost of ownership for healthcare facilities. The product provides a practical solution for facilities requiring dependable, cost-effective SpO2 monitoring across multiple patient populations and clinical settings. Original Model: MASIMO RAD-57 DIRECT-CONNECT SPO2 SENSORS ADULT CLIP 12 FEET