Shop ILC
See all product information
Create Account
MASIMO RAD-8 DIRECT-CONNECT SPO2 SENSORS ADULT CLIP 12 FEET Replacement SpO2 Sensor
Mfr # MASIMO RAD-8 DC SPO2 SNSRS ADULT CLIP 12 FEET
Zoro # G222879603
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Direct-Connect Pulse Oximetry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MASIMO RAD-8 DC SPO2 SNSRS ADULT CLIP 12 FEET
- Zoro #
- G222879603
- UPC #
- -
- Country of Origin
- China
Details
- Sensor Type
- Direct-Connect Pulse Oximetry
Description
This replacement SpO2 sensor is a direct-connect pulse oximetry sensor designed for use with the Masimo RAD-8 patient monitor and compatible with a wide range of clinical monitoring equipment. The adult ear clip configuration with 12-foot cable length provides extended reach for flexible patient positioning and monitor placement in clinical settings. This sensor is engineered for direct-connect compatibility with multiple Masimo monitors including the Pronto-7, Rad-5, Rad-57, Rad-5v, Rad-87, and Radical-7 series. Beyond Masimo devices, this sensor also functions with Riester RVS 100, Stryker/Medtronic/Physio Control Lifepak 15, Welch Allyn Connex monitors (73MT-B, 74ME-B, 74MX-B, 75MT-B, 75ME-B), and Zoll X Series monitors, making it a versatile option for multi-brand hospital and clinical environments. The adult clip design ensures secure, non-invasive attachment to the patient's ear with minimal discomfort during extended monitoring periods. The 12-foot cable length accommodates various clinical workflow requirements, including bedside monitoring, emergency transport, and critical care applications where equipment must be positioned at a distance from the patient. As a direct-connect sensor, this product integrates seamlessly with compatible monitors for accurate, real-time oxygen saturation measurements essential for patient assessment and clinical decision-making. The sensor features durable construction designed to withstand the demands of high-volume clinical environments and frequent sterilization protocols. This replacement sensor is ideal for hospitals, urgent care facilities, ambulatory surgical centers, emergency departments, and other healthcare facilities requiring reliable SpO2 monitoring solutions across multiple monitor platforms. Original Model: MASIMO RAD-8 DIRECT-CONNECT SPO2 SENSORS ADULT CLIP 12 FEET