Shop ILC
See all product information
Create Account
Maxim Replacement G18.5 Incandescent Globe Lamp - 300LM, 1500HR Life
Mfr # 11845CD
Zoro # G222798867
product price:Â
$
8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Lumens
300 Lumens
Color
Gloss White
Hours
1500 Average Rated Hours
Watts
40 W
Base
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11845CD
- Zoro #
- G222798867
- UPC #
- -
- Country of Origin
- China
Details
- Lumens
- 300 Lumens
- Color
- Gloss White
- Hours
- 1500 Average Rated Hours
- Item
- Incandescent Bulb
- Watts
- 40 W
- Base
- Medium
- Voltage
- 120 V
Description
The ILC replacement incandescent globe lamp is a direct-fit replacement for 11845CD. Rated at 300 lumens, G18.5 shape for bright, consistent illumination. With a rated life of 1500 hours, this lamp delivers dependable long-term performance and reduced replacement frequency. Features a white finish. Precision-manufactured to match the original specifications for proper fit in the existing fixture housing and optical system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.