Zoro Homepage

Mazda 2 L4 1.5l 525cca/cold Climate Year 2014 Headlight light bulb lamp

  • Mfr # 2 L4 1.5L 525CCA/COLD CLIMATE FOR YEAR 2014 H

  • Zoro # G302840066


product price: $29.45
/ea

Key Features

Bulb Shape
T5
Bulb Base Type
P43T
Wattage Equivalency
60
Watts
60
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 L4 1.5L 525CCA/COLD CLIMATE FOR YEAR 2014 H
Zoro #
G302840066
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
P43T
Wattage Equivalency
60
Watts
60
Voltage
12

Description

Replacement for Mazda 2 L4 1.5l 525cca/cold Climate FOR Year 2014 Headlight replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.