Mazda 6 L4 2.5l 590cca Year 2012 MAP RED LED light bulb lamp

  • Mfr # 6 L4 2.5L 590CCA FOR YEAR 2012 MAP RED LED R

  • Zoro # G402841376


product price: $7.95
/ea

Key Features

Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6 L4 2.5L 590CCA FOR YEAR 2012 MAP RED LED R
Zoro #
G402841376
UPC #
-
Country of Origin
China

Details

Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25

Description

Replacement for Mazda 6 L4 2.5l 590cca FOR Year 2012 MAP RED LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.