Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mazda Rx-8 Year 2008 Front Side Marker Light Blue LED light bulb lamp

  • Mfr # RX-8 YEAR 2008 FRONT SIDE MARKER LIGHT BLUE

  • Zoro # G402839212


product price: $31.79
/ea

Key Features

Voltage
14
Watts
0.03
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
0.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX-8 YEAR 2008 FRONT SIDE MARKER LIGHT BLUE
Zoro #
G402839212
UPC #
-
Country of Origin
China

Details

Voltage
14
Watts
0.03
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
0.03

Description

Replacement for Mazda Rx-8 Year 2008 Front Side Marker Light Blue LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.