Zoro Homepage

Medical Equipment

  • Mfr # PRAIRIE VIEW INDUSTRIES MXP18.0

  • Zoro # G022878257


product price: $4,421.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRAIRIE VIEW INDUSTRIES MXP18.0
Zoro #
G022878257
UPC #
-
Country of Origin
China

Description

The MXP18.0 Modular XP Ramp System from Prairie View Industries is a comprehensive wheelchair accessibility solution featuring all-aluminum construction for durability and low maintenance. This 36-inch usable width by 18-foot length ramp system combines welded modular sections in 3-foot and 4-foot lengths, allowing for custom configurations that can be easily moved or reconfigured to meet changing facility requirements. The slip-resistant grooved aluminum floor surface provides reliable traction in wet or dry conditions, while the weather-resistant aluminum frame requires minimal site preparation and upkeep. This system incorporates ADA-compliant safety features including 4-inch curb edge protection and double 1.5-inch handrails adjustable between 34 and 38 inches in height. The ramp accommodates various accessibility challenges with 45 and 60-degree platform options designed for hard-to-reach areas. Optional accessories include ADA handrail extensions, stairs, and gate systems, with custom width configurations available in 42 and 48 inches. This ramp system is ideal for commercial facilities, healthcare centers, municipal buildings, and any environment requiring reliable, code-compliant wheelchair access. The modular design ensures flexibility for both temporary and permanent installations while maintaining professional-grade construction standards suitable for high-traffic commercial applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.