Zoro Homepage

Medical Equipment

  • Mfr # PRAIRIE VIEW INDUSTRIES MXP5STAIR

  • Zoro # G722879578


product price: $1,658.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRAIRIE VIEW INDUSTRIES MXP5STAIR
Zoro #
G722879578
UPC #
-
Country of Origin
China

Description

This replacement 5-step aluminum stair section is engineered for seamless integration with modular ramp systems, enabling custom mobility solutions for commercial and institutional applications. Constructed from high-strength, lightweight aluminum with a slip-resistant grooved surface, this stair unit delivers durability and safety in a welded design built to last. The unit accommodates rise heights between 30 and 40 inches, with a robust weight capacity of 100 pounds per square foot. When paired with compatible ramps and platforms, the system can achieve total rises up to 60 inches, making it ideal for multi-level accessibility configurations. Adjustable step tread risers provide flexibility in customizing rise height to meet specific project requirements. Safety and ADA compliance are built-in features. The stair section includes integrated 1.5-inch thick handrails set at the standard 36-inch height, meeting ADA requirements for commercial accessibility. Optional ADA extensions and guard rails with vertical slats are available for enhanced protection and code compliance in high-traffic environments. This replacement component is compatible with Prairie View Industries modular ramp systems and similar platforms, offering a cost-effective solution for facility upgrades, maintenance, and expansion projects. Its lightweight aluminum construction simplifies installation while maintaining the structural integrity required for heavy-use commercial settings including healthcare facilities, industrial plants, and public buildings.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.