Zoro Homepage

Medical Equipment

  • Mfr # YUWELL YF-02

  • Zoro # G022878738


product price: $171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YUWELL YF-02
Zoro #
G022878738
UPC #
-
Country of Origin
China

Description

Replacement Safety Equipment for YUWELL YF-02 is a full-face CPAP/BiPAP mask system designed for sleep apnea therapy applications. This mask covers both nose and mouth while maintaining an unobstructed field of vision through its design without forehead support, making it compatible with a broad range of facial structures and sizes. The mask features an adaptive silicone cushion with a rebound, pleated design at the nose bridge that automatically adjusts to individual face shapes within a 15-degree range. This engineered cushion design reduces facial pressure while maintaining an airtight seal, delivering lightweight comfort for extended wear periods. The Ultra Comfort Tight Seal technology ensures reliable therapy delivery without excessive pressure on facial tissues. Ventilation is optimized through a honeycomb vent-hole design and Quiet Vent Elbow system that reduces operational noise by 89% compared to previous models, while maintaining low flow resistance for consistent therapy performance. The user-friendly construction includes non-magnetic clips, a flexible frame, and a detachable quick-release swivel elbow with Dia. 22mm tube connection standard. Side connection points above the ears minimize headgear bulk and enhance wearer comfort during extended use. This replacement safety equipment is ideal for clinical facilities, sleep centers, and home care environments requiring reliable, durable CPAP/BiPAP mask systems. The design accommodates diverse patient needs while maintaining clinical performance standards. Suitable for healthcare providers and equipment distributors serving the respiratory therapy market.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.