Shop ILC
Create Account
Medical Equipment
Mfr # YUWELL YP-01
Zoro # G222878576
product price:Â
$
89.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YUWELL YP-01
- Zoro #
- G222878576
- UPC #
- -
- Country of Origin
- China
Description
Replacement Safety Equipment for YUWELL YP-01 This nasal pillows CPAP/BiPAP mask is engineered for sleep apnea therapy applications, offering a lightweight design at just 2.5 ounces (85 grams). The mask features a one-piece structural design with an integrated, unobstructed frame and a 360-degree rotary connector that provides enhanced flexibility and accommodates natural body movements during extended wear periods. The detachable nasal cushion is precision-engineered to adapt to individual anatomy while maintaining consistent, secure fit throughout the night. The mask headgear utilizes soft, skin-friendly fabric construction that is lightweight and breathable, minimizing pressure marks and facial indentations common with other mask designs. This material composition ensures comfort during prolonged therapeutic use in medical and home care settings. The dual-wall nasal pillows incorporate a diamond-shaped vent hole design that delivers quiet ventilation performance, reducing noise disruption for users and their sleeping partners. The replacement equipment is suitable for patients requiring non-invasive positive airway pressure therapy and is compatible with standard CPAP and BiPAP equipment. The modular design allows for individual component replacement, reducing overall maintenance costs while extending equipment lifespan. This product is ideal for medical facilities, home healthcare providers, and sleep therapy centers seeking reliable, comfortable replacement components for patient care applications.