Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YUWELL YT-1
Zoro #
G122878409
UPC #
-
Country of Origin
China
Description
This non-contact infrared forehead thermometer serves as a reliable replacement for the YUWELL YT-1 and compatible models, offering fast and hygienic temperature measurement suitable for clinical, occupational health, and facility management applications. The device utilizes advanced infrared sensor technology to deliver accurate readings in just one second, eliminating the need for direct contact and reducing cross-contamination risks in healthcare settings, schools, and workplaces. The thermometer features non-contact measurement capability at a 0 to 5 centimeter distance, with an on-screen distance guidance display to ensure proper positioning and consistent accuracy across all users. The intuitive one-button operation makes it accessible for staff of all experience levels, while the backlit LCD display provides clear visibility in various lighting conditions and displays temperature readings alongside distance guidance and status icons. Safety and usability features include vibration and audible alert signals to confirm successful measurements, with a convenient silent or mute mode option for quiet environments. The device incorporates a fever alert function with color-changing display indicators, allowing quick visual assessment of temperature status. Additional practical features include a memory function to store previous readings for tracking purposes and trend analysis. This replacement thermometer is engineered for durability in high-use commercial and institutional environments. Its non-invasive design makes it suitable for measuring temperature across all age groups, making it ideal for occupational health clinics, schools, hospitals, senior care facilities, and industrial safety programs where quick temperature screening is required.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.