Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YUWELL YT-2
Zoro #
G022878981
UPC #
-
Country of Origin
China
Description
This non-contact infrared forehead thermometer is a reliable replacement for the YUWELL YT-2 and compatible models, engineered for rapid, hygienic temperature screening in healthcare facilities, offices, schools, and industrial environments. Utilizing advanced infrared technology, the device delivers fast measurements without requiring contact with the skin, making it ideal for high-volume screening applications and infection control protocols. The thermometer features a comprehensive measurement range of 32 Degrees C to 42.9 Degrees C for body temperature and 0 Degrees C to 60 Degrees C for surface temperature readings, with a proven accuracy of +/-0.2 Degrees C within the 35 Degrees C to 42 Degrees C range and +/-0.3 Degrees C outside that range. With 0.1 Degrees C resolution, this device provides precise temperature data suitable for clinical decision-making. The intuitive backlit LCD display clearly shows readings in both Celsius and Fahrenheit, with automatic color-coded alerts that shift to orange or red when elevated temperatures are detected, enabling quick visual identification of potential fever conditions. Operating at a convenient 3 to 5 centimeter measurement distance, the device requires no calibration between users and eliminates cross-contamination risks associated with traditional contact thermometers. The integrated fever alarm function provides immediate notification of abnormal readings, while the built-in memory stores up to 10 recent measurements for trend tracking and documentation purposes. This replacement unit is constructed for durability and consistent performance in demanding commercial and medical settings. Its user-friendly design requires minimal training, making it suitable for frontline screening operations. Ideal for hospitals, clinics, corporate wellness programs, quarantine facilities, and any organization requiring efficient, non-invasive temperature monitoring solutions.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.