Medical Illumination Centry Diagnostic Specialty Light light bulb lamp, 2PK

  • Mfr # CENTRY DIAGNOSTIC SPECIALTY LIGHT MEDICAL ILLUMIN

  • Zoro # G310156951


product price: $43.99
/pk 2, $22.00/ea

Key Features

Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Watts
75 W
Bulb Color Temp.
3000 K
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CENTRY DIAGNOSTIC SPECIALTY LIGHT MEDICAL ILLUMIN
Zoro #
G310156951
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Watts
75 W
Bulb Color Temp.
3000 K
Voltage
12 V

Description

Replacement for Medical Illumination Centry Diagnostic Specialty Light replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.