Shop ILC
See all product information
Create Account
MERCRUISER YEAR 1999 3.0L3.0 LX GM L4 STARTER SOLENOID Replacement Starter Solenoid
Mfr # MERC IO 1999 3.0L3.0 LX GM L4 STARTER SOLENOID
Zoro # G522878153
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Engine Type
4-Cylinder GM L4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MERC IO 1999 3.0L3.0 LX GM L4 STARTER SOLENOID
- Zoro #
- G522878153
- UPC #
- -
- Country of Origin
- China
- Engine Type
- 4-Cylinder GM L4
Description
This replacement solenoid is engineered specifically for MerCruiser 1999 3.0L and 3.0LX GM L4 marine engines, delivering reliable starter engagement in demanding saltwater and freshwater applications. The component features durable electrical contacts and corrosion-resistant materials designed to withstand the harsh marine environment while maintaining precise electrical conductivity essential for consistent engine performance and dependable cold-weather starts. Built with precision engineering, this solenoid integrates seamlessly into existing electrical systems without requiring modifications to your marine propulsion setup. The compact, direct-fit design ensures straightforward installation while the robust construction supports extended service life even under intensive marine operating conditions. The electrical contacts are specifically formulated to resist oxidation and degradation commonly associated with marine exposure, contributing to sustained operational reliability. This solenoid is ideal for boat owners, marine service technicians, and fleet operators who require OEM-compatible replacement components that restore original equipment functionality. Whether you operate commercial fishing vessels, pleasure cruisers, or other MerCruiser-equipped watercraft, this component provides the electrical dependability required for safe marine operation. The solenoid's design emphasizes minimal voltage drop and maximum conductivity to ensure your starter motor receives full electrical power from the battery, reducing cranking delays and supporting efficient engine ignition. This is particularly important in cold water conditions where engine starting can be more challenging. Proper solenoid function is critical to overall marine engine reliability and safety. This replacement component meets specifications for the 1999 MerCruiser 3.0L platform and is recommended for operators seeking direct-fit, manufacturer-compatible solutions that eliminate guesswork during installation and service procedures. Original Model: MERCRUISER YEAR 1999 3.0L3.0 LX GM L4 STARTER SOLENOID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.