Shop ILC
See all product information
Create Account
Microlamps 120mb120v025at25minibayonet White LED light bulb lamp
Mfr # 120MB120V025AT25MINIBAYONET WHITE LED REPLACEMEN
Zoro # G302845542
product price:Â
$
22.95
/ea
Key Features
Voltage
120
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120MB120V025AT25MINIBAYONET WHITE LED REPLACEMEN
- Zoro #
- G302845542
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T3.25
Description
Replacement for Microlamps 120mb120v025at25minibayonet White LED Replacement replacement light bulb lamp