Shop ILC
See all product information
Create Account
Mini Cooper L4 1.6l 480cca Turbo/supercharged Year 2002 Backup White LED RE light bulb lamp
Mfr # COOPER L4 1.6L 480CCA TURBO/SUPERCHARGED FOR YEA
Zoro # G402844414
product price:Â
$
39.39
/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Voltage
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COOPER L4 1.6L 480CCA TURBO/SUPERCHARGED FOR YEA
- Zoro #
- G402844414
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S8
- Voltage
- 12
Description
Replacement for Mini Cooper L4 1.6l 480cca Turbo/supercharged FOR Year 2002 Backup White LED RE replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.