Mini Cooper L4 1.6l 480cca Turbo/supercharged Year 2004 Headlight light bulb lamp

  • Mfr # COOPER L4 1.6L 480CCA TURBO/SUPERCHARGED FOR YEA

  • Zoro # G702965345


product price:  $30.79
/ea

Key Features

Bulb Base Type
PX26D DOUBLE CONTACT W/26MM COLAR
Bulb Shape
T5
Wattage Equivalency
55
Watts
55
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COOPER L4 1.6L 480CCA TURBO/SUPERCHARGED FOR YEA
Zoro #
G702965345
UPC #
-
Country of Origin
China

Details

Bulb Base Type
PX26D DOUBLE CONTACT W/26MM COLAR
Bulb Shape
T5
Wattage Equivalency
55
Watts
55
Voltage
12

Description

Replacement for Mini Cooper L4 1.6l 480cca Turbo/supercharged FOR Year 2004 Headlight replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.