
Mini Cooper L4 1.6l 480cca Turbo/supercharged Year 2006 Headlight light bulb lamp
Mfr # COOPER L4 1.6L 480CCA TURBO/SUPERCHARGED FOR YEA
Zoro # G202965456
product price:Â $26.79
/eaKey Features
Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
65
Voltage
12
Watts
65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
COOPER L4 1.6L 480CCA TURBO/SUPERCHARGED FOR YEA
Zoro #
G202965456
UPC #
-
Country of Origin
China
Details
Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
65
Voltage
12
Watts
65
Description
Replacement for Mini Cooper L4 1.6l 480cca Turbo/supercharged FOR Year 2006 Headlight replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.