Shop ILC
See all product information
Create Account
Mini Cooper S Clubman L4 1.6l Wagon 480cca Turbo/supercharged Year 2008 FOG light bulb lamp
Mfr # COOPER S CLUBMAN L4 1.6L WAGON 480CCA TURBO/SUPER
Zoro # G102995515
product price:Â
$
63.99
/ea
Key Features
Bulb Base Type
PGJ19-5
Bulb Shape
T4
Wattage Equivalency
35
Voltage
12
Watts
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COOPER S CLUBMAN L4 1.6L WAGON 480CCA TURBO/SUPER
- Zoro #
- G102995515
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- PGJ19-5
- Bulb Shape
- T4
- Wattage Equivalency
- 35
- Voltage
- 12
- Watts
- 35
Description
Replacement for Mini Cooper S Clubman L4 1.6l Wagon 480cca Turbo/supercharged FOR Year 2008 FOG replacement light bulb lamp