Shop ILC
See all product information
Create Account
Mini JCW Countryman Year 2015 Brake Light RED LED light bulb lamp
Mfr # JCW COUNTRYMAN YEAR 2015 BRAKE LIGHT RED LED
Zoro # G102840839
product price:Â
$
28.99
/ea
Key Features
Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JCW COUNTRYMAN YEAR 2015 BRAKE LIGHT RED LED
- Zoro #
- G102840839
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for Mini JCW Countryman Year 2015 Brake Light RED LED Replacement replacement light bulb lamp