Zoro Homepage

Mitsubishi Eclipse L4 2.4l 525cca Year 2007 Headlight High light bulb lamp

  • Mfr # ECLIPSE L4 2.4L 525CCA FOR YEAR 2007 HEADLIGHT

  • Zoro # G002842674


product price: $26.15
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
P26.4T
Wattage Equivalency
64.9
Watts
64.9
Voltage
12.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECLIPSE L4 2.4L 525CCA FOR YEAR 2007 HEADLIGHT
Zoro #
G002842674
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
P26.4T
Wattage Equivalency
64.9
Watts
64.9
Voltage
12.8

Description

Replacement for Mitsubishi Eclipse L4 2.4l 525cca FOR Year 2007 Headlight High replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.