Shop ILC
See all product information
Create Account
Mitsubishi Mirage Year 2012 Rear Side Marker Light RED LED light bulb lamp
Mfr # MIRAGE YEAR 2012 REAR SIDE MARKER LIGHT RED
Zoro # G402842298
product price:Â
$
7.89
/ea
Key Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIRAGE YEAR 2012 REAR SIDE MARKER LIGHT RED
- Zoro #
- G402842298
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
Description
Replacement for Mitsubishi Mirage Year 2012 Rear Side Marker Light RED LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.