
Mitsubishi Outlander Year 2007 License Plate Light White LED light bulb lamp
Mfr # OUTLANDER YEAR 2007 LICENSE PLATE LIGHT WHI
Zoro # G102845261
product price: $30.99
/eaKey Features
Voltage
14
Watts
3.36
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
3.36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OUTLANDER YEAR 2007 LICENSE PLATE LIGHT WHI
Zoro #
G102845261
UPC #
-
Country of Origin
China
Details
Voltage
14
Watts
3.36
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
3.36
Description
Replacement for Mitsubishi Outlander Year 2007 License Plate Light White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.