Shop ILC
Create Account
MOTOROLA APX7000 LEATHER CASE 147.50 X 71.20 X 77.00MM Replacement Two-Way Radio Battery
Mfr # MOTOROLA APX7000 LEATHER CASE 147.50 X 71.20 X 77.
Zoro # G822904323
product price:Â
$
120.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOTOROLA APX7000 LEATHER CASE 147.50 X 71.20 X 77.
- Zoro #
- G822904323
- UPC #
- -
- Country of Origin
- China
Description
This replacement leather case is specifically engineered to protect and secure Motorola APX7000 series two-way radios in demanding industrial and commercial environments. Constructed from durable hard leather, this case provides robust protection against impacts, abrasions, and daily wear while maintaining professional appearance and functionality in field operations. The case is designed with practical attachment options to accommodate various carrying preferences and duty belt configurations. Multiple mounting solutions, including swivel belt loops and D-ring attachments, enable secure positioning on standard duty belts while allowing quick access during emergency response, security, or communications operations. The hard leather construction ensures the radio remains protected while maintaining visibility of display screens and accessibility of controls. This replacement case is compatible with Motorola APX 7000 series radios and accommodates various battery configurations, making it suitable for organizations requiring standardized equipment protection across their communication infrastructure. The rigid leather body prevents crushing or deformation of sensitive radio components, extending equipment lifespan and reducing replacement costs. Ideal for first responders, security personnel, utility workers, and industrial communications teams, this leather case provides professional-grade protection in compact form. The case design balances protection with functionality, ensuring operators maintain full access to essential radio controls and interfaces while providing protection during transport, storage, and daily use in challenging environments. This is an OEM replacement part designed to meet specifications of Motorola APX 7000 series equipment, offering reliable performance for organizations standardizing on Motorola radio platforms. Durable construction and quality materials ensure long-term value and consistent protection for critical communication equipment. Original Model: MOTOROLA APX7000 LEATHER CASE 147.50 X 71.20 X 77.00MM