Shop ILC
See all product information
Create Account
National Stock Number NSN 6240-00-539-9659 Warm White LED light bulb lamp
Mfr # 6240-00-539-9659 WARM WHITE LED REPLACEMENT NATI
Zoro # G102838690
product price:Â
$
22.59
/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
R12
Color Temperature
3000
Wattage Equivalency
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-539-9659 WARM WHITE LED REPLACEMENT NATI
- Zoro #
- G102838690
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- R12
- Color Temperature
- 3000
- Wattage Equivalency
- 3
Description
Replacement for National Stock Number NSN 6240-00-539-9659 Warm White LED Replacement replacement light bulb lamp