Shop ILC
See all product information
Create Account
National Stock Number NSN 6240-00-902-4660 RED LED light bulb lamp
Mfr # 6240-00-902-4660 RED LED REPLACEMENT NATIONAL ST
Zoro # G602838855
product price:Â
$
27.35
/ea
Key Features
Voltage
120
Watts
0.24
Bulb Base Type
SLIDE BASE #5
Bulb Shape
T2
Wattage Equivalency
0.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-902-4660 RED LED REPLACEMENT NATIONAL ST
- Zoro #
- G602838855
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 0.24
- Bulb Base Type
- SLIDE BASE #5
- Bulb Shape
- T2
- Wattage Equivalency
- 0.24
Description
Replacement for National Stock Number NSN 6240-00-902-4660 RED LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.