Shop ILC
See all product information
Create Account
National Stock Number NSN 6240-00-924-7526 Yellow LED light bulb lamp
Mfr # 6240-00-924-7526 YELLOW LED REPLACEMENT NATIONAL
Zoro # G902845867
product price:Â
$
14.49
/ea
Key Features
Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-924-7526 YELLOW LED REPLACEMENT NATIONAL
- Zoro #
- G902845867
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for National Stock Number NSN 6240-00-924-7526 Yellow LED Replacement replacement light bulb lamp