Shop ILC
See all product information
Create Account
National Stock Number NSN 6240-00-939-7859 White LED light bulb lamp
Mfr # 6240-00-939-7859 WHITE LED REPLACEMENT NATIONAL
Zoro # G502838740
product price:Â
$
22.95
/ea
Key Features
Voltage
120
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-939-7859 WHITE LED REPLACEMENT NATIONAL
- Zoro #
- G502838740
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T3.25
Description
Replacement for National Stock Number NSN 6240-00-939-7859 White LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.