Shop ILC
See all product information
Create Account
National Stock Number NSN 6240-01-097-8685 LED light bulb lamp
Mfr # 6240-01-097-8685 LED REPLACEMENT NATIONAL STOCK
Zoro # G802838686
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS
Color Temperature
2200
Wattage Equivalency
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-097-8685 LED REPLACEMENT NATIONAL STOCK
- Zoro #
- G802838686
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS
- Color Temperature
- 2200
- Wattage Equivalency
- 20
Description
Replacement for National Stock Number NSN 6240-01-097-8685 LED Replacement replacement light bulb lamp