Shop ILC
See all product information
Create Account
National Stock Number NSN W-l-00111/64a Blue LED light bulb lamp
Mfr # W-L-00111/64A BLUE LED REPLACEMENT NATIONAL STOC
Zoro # G402846838
product price:Â
$
32.15
/ea
Key Features
Voltage
12
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-00111/64A BLUE LED REPLACEMENT NATIONAL STOC
- Zoro #
- G402846838
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T8
Description
Replacement for National Stock Number NSN W-l-00111/64a Blue LED Replacement replacement light bulb lamp